Motion
89881304

Made in USA
89881304

Fragile Shipping Label, 3" High x 4" Wide
Mi Item #11709855
MFR #89881304
Price$36.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89881304

Fragile Shipping Label, 3" High x 4" Wide
Mi Item #11709855
MFR #89881304

Mfr description
89881304 89881304 FRAGILE - 500/ROLL INT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.63/each

Specifications

Dimensions

  • Height
    3 in
  • Width
    4 in

Details

  • Legend
    Fragile
  • Material
    Pressure Sensitive Vinyl
  • Message Type
    Shipping Label
  • Pieces Per Roll
    500
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)