1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
89881346
Arrows Shipping Label, 3" High x 4" Wide
MI ITEM #
11709857
MFR #
89881346
List Price
$36.63
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety and Facility Signs and Labels
Made in USA 89881346
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
89881346
Arrows Shipping Label, 3" High x 4" Wide
MI ITEM #
11709857
MFR #
89881346
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$36.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
89881346 89881346 ARROWS - 500/ROLL INT'
Specifications
Material
Pressure Sensitive Vinyl
Height
3 in
Width
4 in
Legend
Arrows
PSC Code
9905
Message Type
Shipping Label
Pieces Per Roll
500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought