Motion
89881403

Made in USA
89881403

Made in the U.S.A. Shipping Label, 5" High x 3" Wide
MI ITEM #11709859
MFR #89881403
Price$63.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89881403

Made in the U.S.A. Shipping Label, 5" High x 3" Wide
MI ITEM #11709859
MFR #89881403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.35/each

Specifications

Dimensions

  • Height
    5 in
  • Width
    3 in

Details

  • Legend
    Made in the U.S.A. Label
  • Material
    Pressure Sensitive Vinyl
  • Message Type
    Shipping Label
  • Pieces Per Roll
    500
  • PSC Code
    9905

Overview

Mfr description
89881403 89881403 MADE IN USA 500/ROLL S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought