Motion
89881841

Made in USA
89881841

Safety & Facility Signs & Label - 2 in High, 2 in Wide, Vinyl Backing Material
Mi Item #11709860
MFR #89881841
Price$66.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89881841

Safety & Facility Signs & Label - 2 in High, 2 in Wide, Vinyl Backing Material
Mi Item #11709860
MFR #89881841

Mfr description
89881841 89881841 2"X2" HMIS/RTK 500/RL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.63/each

Specifications

Dimensions

  • Height
    2 in
  • Width
    2 in

Details

  • Backing Material
    Vinyl
  • Legend
    Health, Flammability, Reactivity, Personal Protection
  • Material
    Pressure Sensitive Vinyl
  • Message Or Symbol
    Shipping Label
  • Message Type
    Shipping Label
  • Pieces Per Roll
    500
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)