Motion
89881940

Made in USA
89881940

Attention Contents Static Sensitive Shipping Label, 1-3/4" High x 2-1/2" Wide
Mi Item #11709862
MFR #89881940
Price$73.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89881940

Attention Contents Static Sensitive Shipping Label, 1-3/4" High x 2-1/2" Wide
Mi Item #11709862
MFR #89881940

Mfr description
89881940 89881940 1.75X2.5"CONTENT1000RL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.65/each

Specifications

Dimensions

  • Height
    1-3/4 in
  • Width
    2-1/2 in

Details

  • Legend
    Attention Contents Static Sensitive
  • Material
    Pressure Sensitive Vinyl
  • Message Type
    Shipping Label
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)