Motion
89883284

Made in USA
89883284

Poly Bag - 12 in Width, 14 in Length, 4 mm Thickness
Mi Item #11709865
MFR #89883284
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89883284

Poly Bag - 12 in Width, 14 in Length, 4 mm Thickness
Mi Item #11709865
MFR #89883284

Mfr description
89883284 89883284 12 X 14 4 MIL. 1000CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    14 in
  • Thickness
    4 mm
  • Width
    12 in

Details

  • Bag Closure Type
    Open Top
  • Grade
    Heavy-Duty
  • Package Quantity
    1000 Per Case
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)