Motion
89885024

Made in USA
89885024

Manual, Stainless Steel Paper Towel Dispenser 14-1/2" High x 11" Wide x 4" Deep, 2 Sleeves, Silver
MI ITEM #11709866
MFR #89885024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89885024

Manual, Stainless Steel Paper Towel Dispenser 14-1/2" High x 11" Wide x 4" Deep, 2 Sleeves, Silver
MI ITEM #11709866
MFR #89885024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89885024 89885024 C-FOLD & MULTI-FOLD LA

Specifications

  • Dispenser Capacity
    2 Sleeves
  • Material
    Stainless Steel
  • Depth
    4.0000 in, 4 in
  • Height
    14.5000 in, 14-1/2 in
  • Width
    11.0000 in, 11 in
  • Type
    Towel Dispenser
  • Dispenser Style
    Manual
  • For Use With
    C-Fold/Multi-Fold
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought