1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
90003542
0.08" Wide, 120 Grit Aluminum Oxide Abrasive Cord; 50' Long, Very Fine Grade
Mi Item #
11709869
MFR #
90003542
Price
$54.08
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Abrasive Rolls, Cords and Tape
Made in USA 90003542
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
90003542
0.08" Wide, 120 Grit Aluminum Oxide Abrasive Cord; 50' Long, Very Fine Grade
Mi Item #
11709869
MFR #
90003542
Mfr description
90003542 90003542 .082"X50' 120G A/O ABR
Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$54
.08
/each
Add to Cart
Specifications
Dimensions
Length
50 ft
Width
0.082 in
Details
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit Number
120
Product Types
Cord
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items