Motion
90910001

Made in USA
90910001

M8x1.25 Metric Coarse, 4 Flute Plug Hand Pulley Tap High Speed Steel, Bright Finish, Right Hand Flute, D5 Thread Limit, 6" OAL, 0.318" Shank Diam
MI ITEM #11709890
MFR #90910001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
90910001

M8x1.25 Metric Coarse, 4 Flute Plug Hand Pulley Tap High Speed Steel, Bright Finish, Right Hand Flute, D5 Thread Limit, 6" OAL, 0.318" Shank Diam
MI ITEM #11709890
MFR #90910001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90910001 90910001 8X1.25X6" D5 4FL HSS P
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Hand taps are used to cut threads in blind or through holes
  • They are used by hand or in general purpose machine operations
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes
  • They have 3 to 5 threads.

Specifications

  • Flute Direction
    Right Hand
  • Finish Coating
    Bright
  • Tap Type
    Hand
  • Chamfer
    Plug
  • Number Of Flutes
    4
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    Metric Coarse
  • Shank Diameter
    0.3180 in
  • Thread Limit
    D5
  • Thread Size
    M8x1.25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought