Motion
91615864

Made in USA
91615864

40 Collet, ER20 Plastic Collet Rack and Tray: 6 Inch Wide x 1-5/8 Inch High x 12-1/4 Inch Long, Clear Sliding Lid
MI ITEM #11709952
MFR #91615864
Price$131.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
91615864

40 Collet, ER20 Plastic Collet Rack and Tray: 6 Inch Wide x 1-5/8 Inch High x 12-1/4 Inch Long, Clear Sliding Lid
MI ITEM #11709952
MFR #91615864

Mfr description
91615864 91615864 40 PC CAPACITY ER20 ER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.33/each

Specifications

Dimensions

  • Height
    1-5/8 in
  • Length
    12-1/4 in
  • Width
    6 in

Details

  • Compatible Collet Series
    ER20
  • Material
    Plastic
  • Number Of Collets Held
    40
  • PSC Code
    5136
  • Rack Features
    Clear Sliding Lid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)