Motion
91615872

Made in USA
91615872

40 Collet, ER25 Plastic Collet Rack and Tray: 8-1/4 Inch Wide x 1-3/4 Inch High x 11-3/8 Inch Long, Clear Sliding Lid
Mi Item #11709953
MFR #91615872
Price$131.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
91615872

40 Collet, ER25 Plastic Collet Rack and Tray: 8-1/4 Inch Wide x 1-3/4 Inch High x 11-3/8 Inch Long, Clear Sliding Lid
Mi Item #11709953
MFR #91615872

Mfr description
91615872 91615872 40 PC CAPACITY ER25 ER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.33/each

Specifications

Dimensions

  • Height
    1-3/4 in
  • Length
    11-3/8 in
  • Width
    8-1/4 in

Details

  • Compatible Collet Series
    ER25
  • Material
    Plastic
  • Number Of Collets Held
    40
  • PSC Code
    5136
  • Rack Features
    Clear Sliding Lid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)