Motion
91829697

Made in USA
91829697

3/8" Max Diam, Abrasive Disc Adapter - 1/4-20, 3/8-24
Mi Item #11709961
MFR #91829697
Price$20.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
91829697

3/8" Max Diam, Abrasive Disc Adapter - 1/4-20, 3/8-24
Mi Item #11709961
MFR #91829697

Mfr description
91829697 91829697 3/8"-24 ARBOR ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.65/each

Specifications

Dimensions

  • Maximum Diameter
    3/8 in
  • Thread Size
    1/4-20, 3/8-24

Details

  • Hardware Type
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)