Motion
91829705

Made in USA
91829705

5/8" Max Diam, Abrasive Disc Adapter - 1/4-20, 5/8-11
MI ITEM #11709962
MFR #91829705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
91829705

5/8" Max Diam, Abrasive Disc Adapter - 1/4-20, 5/8-11
MI ITEM #11709962
MFR #91829705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91829705 91829705 5/8"-11 ARBOR ADAPTER

Specifications

  • Hardware Type
    Adapter
  • Thread Size
    1/4-20, 5/8-11
  • Maximum Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought