Motion
91829721

Made in USA
91829721

1/4" Max Diam, Abrasive Disc Mandrel - 1/4-20 Male
MI ITEM #11709963
MFR #91829721
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
91829721

1/4" Max Diam, Abrasive Disc Mandrel - 1/4-20 Male
MI ITEM #11709963
MFR #91829721

Mfr description
91829721 91829721 1/4" SHANK THREADED WH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Maximum Diameter
    1/4 in
  • Thread Size
    1/4-20

Details

  • Hardware Type
    Mandrel
  • Threading
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)