1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
91855122
4" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Medium Density, 15,000 RPM
MI ITEM #
11709966
MFR #
91855122
List Price
$28.93
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 91855122
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
91855122
4" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Medium Density, 15,000 RPM
MI ITEM #
11709966
MFR #
91855122
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$28.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
91855122 91855122 4" TYPE-R W/MANDREL QU
Specifications
Density Rating
Medium
Max Rpm
15,000
Pad Diameter
4 in
Shank Diameter
1/4 in
Shank Length
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought