1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
91855130
1-1/2" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM
Mi Item #
11709967
MFR #
91855130
Price
$16.10
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 91855130
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
91855130
1-1/2" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM
Mi Item #
11709967
MFR #
91855130
Mfr description
91855130 91855130 1.5" TYPE-R W/MANDREL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.10
/each
Add to Cart
Specifications
Dimensions
Pad Diameter
1-1/2 in
Shank Diameter
1/4 in
Shank Length
2 in
Details
Density Rating
Medium
Max Rpm
30,000
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items