Motion
92794080

Made in USA
92794080

92794080 92794080 12" F/7 OZ CLAW HAMMER
Mi Item #11709970
MFR #92794080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
92794080

92794080 92794080 12" F/7 OZ CLAW HAMMER
Mi Item #11709970
MFR #92794080

Mfr description
92794080 92794080 12" F/7 OZ CLAW HAMMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Head Weight Range
    7 to 10 oz
  • Eye Length
    3/4 in
  • Eye Width
    3/8 in
  • Hammer Weight Range
    7 - 10 oz
  • Length
    12 in
  • Overall Length
    12.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type A
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)