Motion
92794098

Made in USA
92794098

92794098 92794098 16" F/28 OZ BALL PEIN
MI ITEM #11709971
MFR #92794098
Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
92794098

92794098 92794098 16" F/28 OZ BALL PEIN
MI ITEM #11709971
MFR #92794098

Mfr description
92794098 92794098 16" F/28 OZ BALL PEIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.08/each

Specifications

Dimensions

  • Compatible Head Weight Range
    24 to 28 oz
  • Eye Length
    1-1/16 in
  • Eye Width
    19/32 in
  • Hammer Weight Range
    24 - 28 oz
  • Length
    16 in
  • Overall Length
    16.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type A
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)