Motion
92794122

Made in USA
92794122

92794122 92794122 14" F/3LB BLACKSMITH H
Mi Item #11709974
MFR #92794122
Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
92794122

92794122 92794122 14" F/3LB BLACKSMITH H
Mi Item #11709974
MFR #92794122

Mfr description
92794122 92794122 14" F/3LB BLACKSMITH H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.03/each

Specifications

Dimensions

  • Compatible Head Weight Range
    32 to 48 oz
  • Eye Length
    1-3/16 in
  • Eye Width
    11/16 in
  • Hammer Weight Range
    32 - 48 oz
  • Length
    14 in
  • Overall Length
    14.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type A
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)