Motion
92794148

Made in USA
92794148

92794148 92794148 18" F/3-1/2LB BLACKSMI
Mi Item #11709976
MFR #92794148
Price$21.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
92794148

92794148 92794148 18" F/3-1/2LB BLACKSMI
Mi Item #11709976
MFR #92794148

Mfr description
92794148 92794148 18" F/3-1/2LB BLACKSMI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.35/each

Specifications

Dimensions

  • Compatible Head Weight Range
    56 oz
  • Eye Length
    1-1/4 in
  • Eye Width
    1 in
  • Hammer Weight Range
    56 & up oz
  • Length
    18 in
  • Overall Length
    18.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type A
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)