Motion
92794155

Made in USA
92794155

92794155 92794155 36" F/6-16LB SLEDGE HA
MI ITEM #11709977
MFR #92794155
Price$44.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
92794155

92794155 92794155 36" F/6-16LB SLEDGE HA
MI ITEM #11709977
MFR #92794155

Mfr description
92794155 92794155 36" F/6-16LB SLEDGE HA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.08/each

Specifications

Dimensions

  • Compatible Head Weight Range
    6 to 16 oz
  • Eye Length
    1-1/4 in
  • Eye Width
    1 in
  • Hammer Weight Range
    6 - 16 lb
  • Length
    36 in
  • Overall Length
    36.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type A
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)