1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
92794171
92794171 92794171 10-1/2" F/4LB DRLL/SLD
MI ITEM #
11709979
MFR #
92794171
Price
$19.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Hammer and Ax Handles
Made in USA 92794171
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
92794171
92794171 92794171 10-1/2" F/4LB DRLL/SLD
MI ITEM #
11709979
MFR #
92794171
Mfr description
92794171 92794171 10-1/2" F/4LB DRLL/SLD
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.85
/each
Add to Cart
Specifications
Dimensions
Eye Length
1 in
Eye Width
3/4 in
Hammer Weight Range
2 - 4 lb
Length
10-1/2 in
Details
Material
Hickory
Material Grade
Type A
PSC Code
5120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items