1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93021715
2' x 24" x 1/16" Natural (Color) Polyurethane Sheet 80 Shore A, ±0.010 Tolerance
MI ITEM #
11710029
MFR #
93021715
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93021715
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93021715
2' x 24" x 1/16" Natural (Color) Polyurethane Sheet 80 Shore A, ±0.010 Tolerance
MI ITEM #
11710029
MFR #
93021715
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93021715 93021715 1/16X24X24 80 DURO NAT
Specifications
Material
Polyurethane
Thickness
1/16 in
Width
24 in
Length
2 ft, 24 in
Color
Natural
Tolerance
±0.010
Hardness
80A HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data