1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93022051
2' x 48" x 3/4" Natural (Color) Polyurethane Sheet 80 Shore A, ±0.025 Tolerance
MI ITEM #
11710063
MFR #
93022051
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93022051
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93022051
2' x 48" x 3/4" Natural (Color) Polyurethane Sheet 80 Shore A, ±0.025 Tolerance
MI ITEM #
11710063
MFR #
93022051
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93022051 93022051 3/4X24X48 80 DURO NAT
Specifications
Material
Polyurethane
Thickness
3/4 in
Width
48 in
Length
2 ft, 24 in
Color
Natural
Tolerance
±0.025
Hardness
80A HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data