1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93022770
2' x 24" x 3/16" Natural (Color) Polyurethane Sheet 95 Shore A, ±0.010 Tolerance
MI ITEM #
11710135
MFR #
93022770
List Price
$271.45
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93022770
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93022770
2' x 24" x 3/16" Natural (Color) Polyurethane Sheet 95 Shore A, ±0.010 Tolerance
MI ITEM #
11710135
MFR #
93022770
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$271.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93022770 93022770 3/16X24X24 95 DURO NAT
Specifications
Material
Polyurethane
Thickness
3/16 in
Width
24 in
Length
2 ft, 24 in
Color
Natural
Tolerance
±0.010
Hardness
95A HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought