1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93026300
4' x 48" x 3/8" Black Polyurethane Sheet 30 Shore A, ±0.015 Tolerance
MI ITEM #
11710199
MFR #
93026300
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93026300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93026300
4' x 48" x 3/8" Black Polyurethane Sheet 30 Shore A, ±0.015 Tolerance
MI ITEM #
11710199
MFR #
93026300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93026300 93026300 3/8X48X48 30 DUROB BLA
Specifications
Material
Polyurethane
Thickness
3/8 in
Width
48 in
Length
4 ft, 48 in
Color
Black
Tolerance
±0.015
Hardness
30A HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought