1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93026623
2' x 24" x 1/8" Black Polyurethane Sheet 60 Shore A, ±0.010 Tolerance
MI ITEM #
11710231
MFR #
93026623
List Price
$186.23
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93026623
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93026623
2' x 24" x 1/8" Black Polyurethane Sheet 60 Shore A, ±0.010 Tolerance
MI ITEM #
11710231
MFR #
93026623
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$186.23
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93026623 93026623 1/8X24X24 60 DUROB BLA
Specifications
Material
Polyurethane
Thickness
1/8 in
Width
24 in
Length
2 ft, 24 in
Color
Black
Tolerance
±0.010
Hardness
60A HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought