1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93027696
2' x 24" x 1/4" Natural (Color) Polyurethane Sheet 60 Shore A, ±0.015 Tolerance
MI ITEM #
11710338
MFR #
93027696
List Price
$255.65
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93027696
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93027696
2' x 24" x 1/4" Natural (Color) Polyurethane Sheet 60 Shore A, ±0.015 Tolerance
MI ITEM #
11710338
MFR #
93027696
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$255.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93027696 93027696 1/4X24X24 60 DURO NAT
Specifications
Material
Polyurethane
Thickness
1/4 in
Width
24 in
Length
2 ft, 24 in
Color
Natural
Tolerance
±0.015
Hardness
60A HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought