Motion
93037026

Made in USA
93037026

#2-56 UNC, 3/16" OAL, Cup Point Set Screw Grade 303 Stainless Steel, 0.035" Key
MI ITEM #11710417
MFR #93037026
List Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93037026

#2-56 UNC, 3/16" OAL, Cup Point Set Screw Grade 303 Stainless Steel, 0.035" Key
MI ITEM #11710417
MFR #93037026

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.53/each for your price

Overview

Mfr description
93037026 93037026 2-56X3/16 CUP PT S/S M
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Point Type
    Cup
  • Hex Key Size
    0.0350 in
  • Thread Size
    #2-56 in
  • Length Measurement Type
    Overall Length
  • Length
    3/16 in
  • Drive Type
    Hex Socket
  • Material Grade
    303
  • Material
    Stainless Steel
  • Finish Coating
    Passivated
  • Fastener Standard
    MIL-FF-S-200
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought