Motion
93037224

Made in USA
93037224

1/4-28 UNF, 3/8" OAL, Cup Point Set Screw Grade 303 Stainless Steel, 1/8" Key
MI ITEM #11710437
MFR #93037224
List Price$8.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93037224

1/4-28 UNF, 3/8" OAL, Cup Point Set Screw Grade 303 Stainless Steel, 1/8" Key
MI ITEM #11710437
MFR #93037224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.53/each for your price

Overview

Mfr description
93037224 93037224 1/4-28X3/8 CUP PT S/S
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Point Type
    Cup
  • Hex Key Size
    1/8 in
  • Thread Size
    1/4-28 in
  • Length Measurement Type
    Overall Length
  • Length
    3/8 in
  • Drive Type
    Hex Socket
  • Material Grade
    303
  • Material
    Stainless Steel
  • Finish Coating
    Passivated
  • Fastener Standard
    MIL-FF-S-200
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought