Overview
Mfr description
93037265 93037265 10-32X1 SUPER ALLOY MI
- Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.
Specifications
- Length
- Drive TypeHex Socket
- Head StyleSocket Cap
- MaterialAlloy Steel
- Finish CoatingPassivated
- Thread Size#10-32 in
- Fastener StandardASME/ANSI B18.3; FF-S-86
- Full Or Partial ThreadingFully Threaded
- Hex Key Size5/32in
- Length Measurement TypeLength Under Head
- Material GradeA-286
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data