Motion
93037372

Made in USA
93037372

#6-32 UNC Hex Socket Cap Screw;A-286 Alloy Steel, Passivated, Fully Threaded, 1" Length Under Head
MI ITEM #11710452
MFR #93037372
List Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93037372

#6-32 UNC Hex Socket Cap Screw;A-286 Alloy Steel, Passivated, Fully Threaded, 1" Length Under Head
MI ITEM #11710452
MFR #93037372

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.23/each for your price

Overview

Mfr description
93037372 93037372 6-32X1 SUPER ALLOY MIL
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Alloy Steel
  • Finish Coating
    Passivated
  • Thread Size
    #6-32 in
  • Fastener Standard
    ASME/ANSI B18.3; FF-S-86
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    7/64in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    A-286
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought