Motion
93113199

Made in USA
93113199

5" Diam, 80 Grit, Silicon Carbide Hook & Loop Disc;Medium Grade, Coated, B Weight Paper Backing,
MI ITEM #11710463
MFR #93113199
List Price$96.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93113199

5" Diam, 80 Grit, Silicon Carbide Hook & Loop Disc;Medium Grade, Coated, B Weight Paper Backing,
MI ITEM #11710463
MFR #93113199

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$96.73/each for your price

Overview

Mfr description
93113199 93113199 5" 80GR S/C W/5 HOLES
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Weight
    B
  • Disc Color
    White
  • Disc Diameter
    5 in
  • Grade
    Medium
  • Grit Number
    80
  • Number Of Vacuum Holes
    5
  • Backing Material
    Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text