Motion
93113215

Made in USA
93113215

5" Diam, 120 Grit, Silicon Carbide Hook & Loop Disc;Fine Grade, Coated, B Weight Paper Backing,
MI ITEM #11710465
MFR #93113215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93113215

5" Diam, 120 Grit, Silicon Carbide Hook & Loop Disc;Fine Grade, Coated, B Weight Paper Backing,
MI ITEM #11710465
MFR #93113215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93113215 93113215 5" 120GR S/C W/5 HOLES
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Weight
    B
  • Disc Color
    White
  • Disc Diameter
    5 in
  • Grade
    Fine
  • Grit Number
    120
  • Number Of Vacuum Holes
    5
  • Backing Material
    Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text