Motion
93113249

Made in USA
93113249

5" Diam, 320 Grit, Silicon Carbide Hook & Loop Disc;Extra Fine Grade, Coated, B Weight Paper Backing,
Mi Item #11710468
MFR #93113249
Price$79.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93113249

5" Diam, 320 Grit, Silicon Carbide Hook & Loop Disc;Extra Fine Grade, Coated, B Weight Paper Backing,
Mi Item #11710468
MFR #93113249

Mfr description
93113249 93113249 5" 320GR S/C W/5 HOLES
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.43/each

Specifications

Dimensions

  • Backing Weight
    B
  • Disc Diameter
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Disc Color
    White
  • Grade
    Extra Fine
  • Grit Number
    320
  • Number Of Vacuum Holes
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)