Motion
93113454

Made in USA
93113454

6" Diam, 40 Grit, Aluminum Oxide Hook & Loop Disc;Coarse Grade, Coated, E Weight Paper Backing,
MI ITEM #11710483
MFR #93113454
List Price$163.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93113454

6" Diam, 40 Grit, Aluminum Oxide Hook & Loop Disc;Coarse Grade, Coated, E Weight Paper Backing,
MI ITEM #11710483
MFR #93113454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$163.93/each for your price

Overview

Mfr description
93113454 93113454 6" 40GR A/O NO HOLES H
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Weight
    E
  • Disc Color
    Gold
  • Disc Diameter
    6 in
  • Grade
    Coarse
  • Grit Number
    40
  • Backing Material
    Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought