Motion
93264265

Made in USA
93264265

3.8x Magnification, 1 Inch Focal Distance, Handheld Magnifier;Illuminated
Mi Item #11710486
MFR #93264265
Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93264265

3.8x Magnification, 1 Inch Focal Distance, Handheld Magnifier;Illuminated
Mi Item #11710486
MFR #93264265

Mfr description
93264265 93264265 4.0X FITS MINI-MAGLITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.03/each

Specifications

Dimensions

  • Focal Length
    1 in
  • Lens Diameter
    5/8 in
  • Overall Length
    1-3/4 in

Details

  • Magnification Range
    4x~4x
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)