Motion
93335289

Made in USA
93335289

Size 1/4", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 3,000 psi, Socket Weld End Connection
MI ITEM #11710487
MFR #93335289
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93335289

Size 1/4", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 3,000 psi, Socket Weld End Connection
MI ITEM #11710487
MFR #93335289

Mfr description
93335289 93335289 1/4"SCKT CPLG CL3000 F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.70/each

Specifications

Dimensions

  • Fitting Size
    1/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)