Motion
93495919

Made in USA
93495919

25" High x 25" Wide x 1" Deep, Polyester Air Filter Media Pad MERV 7, 1,302 CFM, 25% Capture Efficiency, 85 Arrestance Efficiency, 300 Max FPM, 180°F Max, Use with Any Unit
MI ITEM #11710493
MFR #93495919
List Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93495919

25" High x 25" Wide x 1" Deep, Polyester Air Filter Media Pad MERV 7, 1,302 CFM, 25% Capture Efficiency, 85 Arrestance Efficiency, 300 Max FPM, 180°F Max, Use with Any Unit
MI ITEM #11710493
MFR #93495919

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.58/each for your price

Overview

Mfr description
93495919 93495919 25X25X1 POLYESTER SYNT
  • Dry Tackifier

Specifications

  • Max Operating Temperature
    180 °F
  • Grams Per Square Foot
    19.00
  • Pad Type
    Media
  • Particle Efficiency
    25
  • Min Particle Size Removed
    1 μm
  • Initial Resistance At Fpm
    0.14 in
  • Airflow
    1302 cfm
  • Final Resistance At Fpm
    1 in
  • Arrestance
    85 %
  • Depth
    1 in
  • Material
    Polyester
  • Standards Met
    UL Class 2
  • Height
    25 in
  • MERV
    7
  • Maximum Air Flow
    300 fpm
  • Width
    25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought