1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93617454
2' x 1' x 1/2" White Polypropylene Sheet 72 Shore D, ±5% Tolerance
MI ITEM #
11710502
MFR #
93617454
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93617454
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93617454
2' x 1' x 1/2" White Polypropylene Sheet 72 Shore D, ±5% Tolerance
MI ITEM #
11710502
MFR #
93617454
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93617454 93617454 .500X12X24" WHITE POLY
Specifications
Material
Polypropylene
Thickness
1/2 in
Width
1 ft, 12 in
Length
2 ft, 24 in
Color
White
Tolerance
±5%
Hardness
Shore D-72 HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought