1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93634764
4' x 2' x 6mm Black Expanded PVC Sheet ±5% Tolerance
MI ITEM #
11710571
MFR #
93634764
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93634764
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93634764
4' x 2' x 6mm Black Expanded PVC Sheet ±5% Tolerance
MI ITEM #
11710571
MFR #
93634764
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93634764 93634764 6MMX24"X48" EXP RIGID
Specifications
Material
Expanded PVC
Thickness
0.2362 in, 6.0 mm
Width
2 ft, 24 in
Length
4 ft, 48 in
Color
Black
Tolerance
±5%
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought