1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93792182
3" x 150 Yd Natural (Color) Sealing Tape Paper Backing, 5.3 mil Thick, Series SPIN3
MI ITEM #
11710625
MFR #
93792182
Price
$29.68
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Packaging Tape
Made in USA 93792182
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93792182
3" x 150 Yd Natural (Color) Sealing Tape Paper Backing, 5.3 mil Thick, Series SPIN3
MI ITEM #
11710625
MFR #
93792182
Mfr description
93792182 93792182 3"X450' REINFORCED GUM
Paper backings are made from compressed materials, typically cellulose pulp. Commonly water activated, paper backings are either torn by hand or cut.
Sealing tape is used in packaging and shipping applications to seal and repair boxes and corrugated cartons. It resists abrasion and wear experienced during shipping and distribution operations.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$29
.68
/each
Add to Cart
Specifications
Dimensions
Length
150 yd
Thickness
5.30 mm
Width
3 in
Details
Applications
Sealing
Color
Natural
Material Type
Paper
Series
SPIN3
Tape Type
Sealing
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items