1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93792224
Box of (50 lb), 12" Long x 12" Wide Chipboard Sheets -
MI ITEM #
11710627
MFR #
93792224
List Price
$143.03
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 93792224
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93792224
Box of (50 lb), 12" Long x 12" Wide Chipboard Sheets -
MI ITEM #
11710627
MFR #
93792224
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$143.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93792224 93792224 12X12" 50LB/CARTON CHI
Specifications
Width
12 in
Length
12 in
PSC Code
7510
Type
Chipboard Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought