1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93792257
Box of (50 lb), 11" Long x 8-1/2" Wide, Chipboard Sheets -
MI ITEM #
11710630
MFR #
93792257
Price
$150.10
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 93792257
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93792257
Box of (50 lb), 11" Long x 8-1/2" Wide, Chipboard Sheets -
MI ITEM #
11710630
MFR #
93792257
Mfr description
93792257 93792257 8-1/2X11" 50LB/CARTON
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$150
.10
/each
Add to Cart
Specifications
Dimensions
Length
11 in
Width
8-1/2 in
Details
PSC Code
7510
Type
Chipboard Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items