Motion
94033024

Made in USA
94033024

1" Diam, 90° Tooth Angle, 20 TPI, Standard (Shape), Form Type High Speed Steel Straight Knurl Wheel - 3/8" Face Width, 5/16" Hole, Circular Pitch, Bright Finish, Series OU
Mi Item #11710632
MFR #94033024
Price$62.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
94033024

1" Diam, 90° Tooth Angle, 20 TPI, Standard (Shape), Form Type High Speed Steel Straight Knurl Wheel - 3/8" Face Width, 5/16" Hole, Circular Pitch, Bright Finish, Series OU
Mi Item #11710632
MFR #94033024

Mfr description
94033024 94033024 1X3/8X5/16" 20TPI STR
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.50/each

Specifications

Dimensions

  • Face Width
    3/8 in
  • Hole Diameter
    5/16 in
  • Knurl Diameter
    1 in
  • Pitch
    20 TPI

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    OU
  • Knurl Shape
    Standard
  • Material
    High Speed Steel
  • Pattern
    Straight
  • Pitch System
    Circular
  • Tooth Angle
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)