Motion
94315694

Made in USA
94315694

25 x 29 x 4", MERV 8, 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 500 Max FPM, 2,517 CFM, Use with Any Unit
MI ITEM #11710634
MFR #94315694
List Price$38.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
94315694

25 x 29 x 4", MERV 8, 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 500 Max FPM, 2,517 CFM, Use with Any Unit
MI ITEM #11710634
MFR #94315694

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.93/each for your price

Overview

Mfr description
94315694 94315694 25X29X4 SINGLE MDL40 S

Specifications

  • Maximum Air Flow
    500 FPM
  • Frame Material
    Paperboard
  • Actual Depth
    3-3/4 in
  • Actual Height
    24-3/8 in
  • Actual Width
    28-3/8 in
  • Capacity
    Standard
  • CFM
    2517
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV Rating
    8
  • Nominal Overall Depth
    4 in
  • Nominal Overall Height
    25 in
  • Nominal Overall Width
    29 in
  • Particle Capture Efficiency
    35
  • Pleats Per Square Foot
    9
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text