1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
94343415
94343415 94343415 18" F/48OZ BALL PEIN H
MI ITEM #
11710635
MFR #
94343415
Price
$22.48
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Hammer and Ax Handles
Made in USA 94343415
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
94343415
94343415 94343415 18" F/48OZ BALL PEIN H
MI ITEM #
11710635
MFR #
94343415
Mfr description
94343415 94343415 18" F/48OZ BALL PEIN H
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$22
.48
/each
Add to Cart
Specifications
Dimensions
Eye Length
1-3/16 in
Eye Width
11/16 in
Hammer Weight Range
32 - 48 oz
Length
18 in
Details
Material
Hickory
Material Grade
Type A
PSC Code
5120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items