Motion
94395472

Made in USA
94395472

0.59" Carbide-Tipped 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2" Flute Length, 8" OAL
Mi Item #11710636
MFR #94395472
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
94395472

0.59" Carbide-Tipped 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2" Flute Length, 8" OAL
Mi Item #11710636
MFR #94395472

Mfr description
94395472 94395472 .590" STR SHK STR FL C
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    2 in
  • Over Under Size Reamer
    No
  • Overall Length
    8 in
  • Reamer Diameter
    0.5900 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Number Of Flutes
    6
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)