Motion
94590767

Made in USA
94590767

Size 2-1/2", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 3,000 psi, Threaded End Connection
MI ITEM #11710643
MFR #94590767
List Price$143.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
94590767

Size 2-1/2", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 3,000 psi, Threaded End Connection
MI ITEM #11710643
MFR #94590767

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$143.25/each for your price

Overview

Mfr description
94590767 94590767 2-1/2"NPT CPLG CL3000

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    2-1/2 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text