Motion
96213822

Made in USA
96213822

#1 Body, 0141" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 3-7/8" OAL, 3/8" Step Length, 2-5/8" Flute Length, 180° Shoulder Incl Angle
Mi Item #11710647
MFR #96213822
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
96213822

#1 Body, 0141" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 3-7/8" OAL, 3/8" Step Length, 2-5/8" Flute Length, 180° Shoulder Incl Angle
Mi Item #11710647
MFR #96213822

Mfr description
96213822 96213822 371 NO.5 HSS 180DEG JO
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Body Size
    2280 in
  • Fastener Size Compatibility
    #5
  • Flute Length
    2-5/8 in
  • Overall Length
    3-7/8 in
  • Step Diameter
    1410 in
  • Step Length
    3/8 in

Details

  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Fastener Type Compatibility
    Cap Screw
  • Shank Type
    Straight
  • Shoulder Included Angle
    180 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)